Straight Collet, KM1.1/4, 5/16in
Mfr # KM1.1/4-5/16
Zoro # G2046935
product price: $74.49
/eaKey Features
Collet Series
KM
Range
Exact Size
Size
5/16"
For Use With
Milling Chuck Holders
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM1.1/4-5/16
Zoro #
G2046935
UPC #
-
Country of Origin
Japan
Dimensions
Size
5/16"
Min. Size
5/16 in
Max. Body Dia.
5/16 in
Max. Bore Dia.
1.4500 in
Overall Length
2 17/32 in
Clamping Hole Length
1 15/32 in
Outside Diameter - Maximum
1.46 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Number of Slots
3
Compatible Collet Chuck
Milling Chucks
Collapse Range - Maximum
0.312 in
Bore Shape
Round
Description
Collet, KM, Round, Overall Length 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.