Straight Collet, KM2, 1-1/2in
Mfr # KM2-1.1/2
Zoro # G2046689
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Size
1-1/2"
Coolant Through
No
For Use With
Milling Chuck Holders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM2-1.1/2
Zoro #
G2046689
UPC #
-
Country of Origin
Japan
Dimensions
Size
1-1/2"
Overall Length
3 17/64 in
Min. Size
1-1/2 in
Max. Bore Dia.
2.2800 in
Max. Body Dia.
1-1/2 in
Outside Diameter - Maximum
2.28 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Number of Slots
3
Bore Shape
Round
Compatible Collet Chuck
Milling Chucks
Collapse Range - Maximum
0.5 in
Description
Collet, KM, Round, Overall Length 3 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.