Zoro Homepage

Straight Collet, KM2, 1-1/4in

  • Mfr # KM2-1.1/4

  • Zoro # G2046670


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM
Range
Exact Size
Size
1-1/4"
For Use With
Milling Chuck Holders
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM2-1.1/4
Zoro #
G2046670
UPC #
-
Country of Origin
Japan

Dimensions

Size
1-1/4"
Overall Length
3 17/64 in
Max. Bore Dia.
2.2800 in
Min. Size
1-1/4 in
Max. Body Dia.
1-1/4 in
Outside Diameter - Maximum
2.28 in

Details

Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
Number of Slots
3
Collet Type
Standard
Collapse Range - Maximum
0.25 in
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round

Description

Collet, KM, Round, Overall Length 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.