Straight Collet, KM32, 1in
Mfr # KM32-1
Zoro # G2046506
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Size
1"
For Use With
Milling Chuck Holders
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM32-1
Zoro #
G2046506
UPC #
-
Country of Origin
Japan
Dimensions
Size
1"
Max. Body Dia.
1 in
Max. Bore Dia.
1.4500 in
Min. Size
1 in
Overall Length
2 17/32 in
Outside Diameter - Maximum
1.46 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Round
Number of Slots
3
Collet Type
Standard
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round
Collapse Range - Maximum
1 in
Description
Collet, KM, Round, Overall Length 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.