Zoro Homepage

Straight Collet, KM32, 6mm

  • Mfr # KM32-6

  • Zoro # G2046357


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM32
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32-6
Zoro #
G2046357
UPC #
-
Country of Origin
Japan

Dimensions

Size
6.00mm
Max. Bore Dia.
37.00mm
Overall Length
2 17/32 mm
Min. Size
6.00mm
Max. Body Dia.
6.00mm
Outside Diameter - Maximum
37 mm

Details

Item
Collet
Collet Series
KM32
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Number of Slots
3
Measurement System
Metric
Face Shape
Round
Collet Type
Rigid
Compatible Collet Chuck
Milling Chucks
Collapse Range - Maximum
6 mm
Bore Shape
Round

Description

Collet, KM32, Round, Overall Length 2 17/32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.