Straight Collet, KM3/4, 1/2in
- Mfr # KM3/4-1/2
- Zoro # G2046661
product price:Â
$
80.45
/ea
Key Features
Collet Series
KM
Range
Exact Size
Size
1/2"
Coolant Through
No
For Use With
Milling Chuck Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM3/4-1/2
- Zoro #
- G2046661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/2"
- Min. Size
- 1/2 in
- Overall Length
- 2 3/32 in
- Max. Bore Dia.
- 0.9800 in
- Max. Body Dia.
- 1/2 in
- Outside Diameter - Maximum
- 0.98 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
- Bottle Size
- 1/2"
- Size - Alpha
- 1/2"
Details
- Item
- Collet
- Collet Series
- KM
- Range
- Exact Size
- Coolant Through
- No
- For Use With
- Milling Chuck Holders
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- Measurement System
- Inch
- Number of Slots
- 3
- Collet Type
- Standard
- Bore Shape
- Round
- Collapse Range - Maximum
- 0.5 in
- Compatible Collet Chuck
- Milling Chucks
- Compatible Product Type
- Milling Chuck Holders
Description
Collet, KM, Round, Overall Length 2 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.