Zoro Homepage

Straight Collet, KM3/4, 3/16in

  • Mfr # KM3/4-3/16

  • Zoro # G2046591


product price: $68.29
/ea

Key Features

Collet Series
KM
Range
Exact Size
Size
3/16"
Coolant Through
No
For Use With
Milling Chuck Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM3/4-3/16
Zoro #
G2046591
UPC #
-
Country of Origin
Japan

Dimensions

Size
3/16"
Max. Bore Dia.
0.9800 in
Max. Body Dia.
3/16 in
Min. Size
3/16 in
Overall Length
2 3/32 in
Outside Diameter - Maximum
0.98 in
Clamping Hole Length
15/16 in

Details

Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
No
For Use With
Milling Chuck Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
Number of Slots
3
Compatible Collet Chuck
Milling Chucks
Collapse Range - Maximum
0.188 in
Bore Shape
Round

Description

Collet, KM, Round, Overall Length 2 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.