Zoro Homepage

Straight Coolant Collet, CCK1, 10mm

  • Mfr # CCK1-10

  • Zoro # G2052465


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK1-10
Zoro #
G2052465
UPC #
-
Country of Origin
Japan

Dimensions

Size
10.00mm
Overall Length
2 5/16 in
Head Dia.
29.00mm
Max. Body Dia.
10.00mm
Min. Size
10.00mm
Outside Diameter - Maximum
1.14 in

Details

Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Sealed
Measurement System
Metric
Number of Slots
3
Collapse Range - Maximum
10 mm
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round

Description

Collet, KM, Round, Overall Length 2 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.