Straight Coolant Collet, CCK1-1/4, 7/16in
Mfr # CCK1.1/4-7/16
Zoro # G2052526
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK1.1/4-7/16
Zoro #
G2052526
UPC #
-
Country of Origin
Japan
Dimensions
Size
7/16"
Head Dia.
1.4500 in
Max. Body Dia.
7/16 in
Overall Length
2 35/64 in
Outside Diameter - Maximum
1.46 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Sealed
Measurement System
Inch
Number of Slots
3
Collapse Range - Maximum
0.438 in
Bore Shape
Round
Compatible Collet Chuck
Milling Chucks
Description
Collet, KM, Round, Overall Length 2 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.