Straight Coolant Collet, CCK1-1/4, 7/8in
Mfr # CCK1.1/4-7/8
Zoro # G2052517
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK1.1/4-7/8
Zoro #
G2052517
UPC #
-
Country of Origin
Japan
Dimensions
Size
7/8"
Max. Body Dia.
7/8 in
Overall Length
2 35/64 in
Head Dia.
1.4500 in
Outside Diameter - Maximum
1.46 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Measurement System
Inch
Number of Slots
3
Face Shape
Round
Collapse Range - Maximum
0.875 in
Bore Shape
Round
Compatible Collet Chuck
Milling Chucks
Description
Collet, KM, Round, Overall Length 2 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.