Straight Coolant Collet, CCK1, 1/4in
Mfr # CCK1-1/4
Zoro # G2052480
product price: $94.55
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK1-1/4
Zoro #
G2052480
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/4"
Max. Body Dia.
1/4 in
Head Dia.
1.1400 in
Overall Length
2 5/16 in
Min. Size
1/4 in
Outside Diameter - Maximum
1.14 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Number of Slots
3
Collet Type
Sealed
Measurement System
Inch
Face Shape
Round
Bore Shape
Round
Collapse Range - Maximum
0.25 in
Compatible Collet Chuck
Milling Chucks
Description
Collet, KM, Round, Overall Length 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.