Straight Coolant Collet, CCK1, 3/16in
Mfr # CCK1-3/16
Zoro # G2052401
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK1-3/16
Zoro #
G2052401
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/16"
Head Dia.
1.1400 in
Overall Length
2 5/16 in
Min. Size
3/16 in
Max. Body Dia.
3/16 in
Outside Diameter - Maximum
1.14 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Collet Type
Sealed
Number of Slots
3
Face Shape
Round
Measurement System
Inch
Collapse Range - Maximum
0.188 in
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round
Description
Collet, KM, Round, Overall Length 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.