Zoro Homepage

Straight Coolant Collet, CCK3/4, 14mm

  • Mfr # CCK3/4-14

  • Zoro # G2052255


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Collet Series
CCK3/4
Range
Exact Size
Size
14.00mm
Coolant Through
Yes
For Use With
Milling Chuck Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK3/4-14
Zoro #
G2052255
UPC #
-
Country of Origin
Japan

Dimensions

Size
14.00mm
Max. Body Dia.
14.00mm
Head Dia.
25.00mm
Overall Length
2 3/32 in
Outside Diameter - Maximum
0.984 in

Details

Item
Collet
Collet Series
CCK3/4
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Measurement System
Metric
Collet Type
CCK Coolant
Face Shape
Round
Number of Slots
3
Collapse Range - Maximum
14 mm
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round

Description

Collet, CCK3/4, Round, Overall Length 2 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.