Straight Coolant Collet, CCK3/4, 6mm
Mfr # CCK3/4-6
Zoro # G2052191
product price: $86.55
/ea
Free Shipping & Returns
Key Features
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK3/4-6
Zoro #
G2052191
UPC #
-
Country of Origin
Japan
Dimensions
Size
6.00mm
Max. Body Dia.
6.00mm
Head Dia.
25.00mm
Overall Length
2 3/32 in
Outside Diameter - Maximum
0.98 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
Coolant Through
Yes
For Use With
Milling Chuck Holders
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Number of Slots
3
Collet Type
Sealed
Collapse Range - Maximum
6 mm
Bore Shape
Round
Compatible Collet Chuck
Milling Chucks
Description
Collet, KM, Round, Overall Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.