This item is Discontinued.

Lyndex-Nikken Tap Holder, #1, BT40, 4.33in Length B4005-0562-4.33

Tap Holder, #1, BT40, 4.33in Length (Discontinued)

  • Mfr # B4005-0562-4.33
  • Zoro # G2053031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4005-0562-4.33
Zoro #
G2053031
UPC #
-
Country of Origin
Multiple

Dimensions

Tap Size
#1
Overall Length
4.33 in
Sleeve Dia.
1.25 in
Tooling Size
BT40

Details

Item
Tap Holder
For Use With
Tap Collets
Construction
Steel

Description

Tap Holder, Tap Size #1, Tooling Size BT40, Overall Length 4.33 in, Sleeve Dia. 1.25 in, Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.