Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #1, CAT40, 2.93in Length
Mfr # C40S5-0562-2.93
Zoro # G2052815
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 2.93 in
- Construction Steel
- Tooling Size CAT40
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # C40S5-0562-2.93
- Zoro # G2052815
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 2.93 in |
Tooling Size | CAT40 |
Sleeve Dia. | 1.43 in |
Details
Description
Tap Holder, Tap Size #1, Tooling Size CAT40, Overall Length 2.93 in, Sleeve Dia. 1.43 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HHIP Spring Centered Tap Guide (3906-0220)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- Lyndex-Nikken Tap Holders