Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #1, HSK100A, 4.65in Length
Mfr # HSK100A-TC0562-4.65
Zoro # G2047160
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 4.65 in
- Sleeve Dia. 1.43 in
- Tooling Size HSK100A
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-TC0562-4.65
- Zoro # G2047160
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 4.65 in |
Sleeve Dia. | 1.43 in |
Tooling Size | HSK100A |
Details
Description
Tap Holder, Tap Size #1, Tooling Size HSK100A, Overall Length 4.65 in, Sleeve Dia. 1.43 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m5 x 0.8 (DWTB5X.8)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- Lyndex-Nikken Tap Holders