This item is Discontinued.

Lyndex-Nikken Tap Holder, No 1, NMTB50, 4.50in Length N5005-0562-4.50

Tap Holder, No 1, NMTB50, 4.50in Length (Discontinued)

  • Mfr # N5005-0562-4.50
  • Zoro # G2046235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5005-0562-4.50
Zoro #
G2046235
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#1
Overall Length
4.5 in
Sleeve Dia.
1.25 in
Tooling Size
NMTB50
Shank Length
4 1/2 in
Tap Size - Maximum
9/16 in
Shank Taper Size
BT50
Tap Size - Minimum
#0

Details

Item
Tapping Chuck
Construction
Steel
For Use With
Tap Collets
Compression
0.39 in
Tapping Style
Tension & Compression

Description

Tap Holder, Tap Size #1, Tooling Size NMTB50, Overall Length 4.50 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.