Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #2, BT40, 6.34in Length
Mfr # B4005-0875-6.34
Zoro # G2053025
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 6.34 in
- Tooling Size BT40
- For Use With Tap Collets
- Sleeve Dia. 2.0 in
Product Information
- Brand Lyndex-Nikken
- MFR # B4005-0875-6.34
- Zoro # G2053025
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 6.34 in |
Tooling Size | BT40 |
Sleeve Dia. | 2.0 in |
Details
Description
Tap Holder, Tap Size #2, Tooling Size BT40, Overall Length 6.34 in, Sleeve Dia. 2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (T/A57104)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- Lyndex-Nikken Tap Holders