Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #2, BT50, 4.00in Length
Mfr # B50S5-0875-4.00
Zoro # G2052928
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 4 in
- Sleeve Dia. 2.09 in
- For Use With Tap Collets
- Tooling Size BT50
Product Information
- Brand Lyndex-Nikken
- MFR # B50S5-0875-4.00
- Zoro # G2052928
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 4 in |
Sleeve Dia. | 2.09 in |
Tooling Size | BT50 |
Details
Description
Tap Holder, Tap Size #2, Tooling Size BT50, Overall Length 4 in, Sleeve Dia. 2.09 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Thumb Lever Air Gun, 1/2" Extension (BG25)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- Lyndex-Nikken Tap Holders