Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #3, CAT50, 5.75in Length
Mfr # C50S5-1375-5.75
Zoro # G2052675
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 5.75 in
- Tooling Size CAT50
- Construction Steel
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # C50S5-1375-5.75
- Zoro # G2052675
- Country of Origin Multiple
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 5.75 in |
Tooling Size | CAT50 |
Sleeve Dia. | 3.07 in |
Details
Description
Tap Holder, Tap Size #3, Tooling Size CAT50, Overall Length 5.75 in, Sleeve Dia. 3.07 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 6 Solid Nut Spring Divider (606100)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- RIDGID Propulsion Nozzle, 3/4 In. (H-51)
- HHIP Spring Centered Tap Guide (3906-0220)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- Lyndex-Nikken Tap Holders