Shop All Tap Holders
Lyndex-Nikken
Tap Holder, #3, HSK100A, 7.95in Length
Mfr # HSK100A-TC1375-7.95
Zoro # G2047145
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #3
- Overall Length 7.95 in
- Construction Steel
- For Use With Tap Collets
- Tooling Size HSK100A
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-TC1375-7.95
- Zoro # G2047145
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #3 |
Overall Length | 7.95 in |
Tooling Size | HSK100A |
Sleeve Dia. | 2.09 in |
Details
Description
Tap Holder, Tap Size #3, Tooling Size HSK100A, Overall Length 7.95 in, Sleeve Dia. 2.09 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- BAND-IT Kit Cutter Blade Back (J93099)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- Lyndex-Nikken Tap Holders