Tap Holder, No 3, HSK63A, 7.72in Length
Mfr # HSK63A-TC1375-7.72
Zoro # G2047066
product price:Â $1,094.99
/ea
Free Shipping & Returns
Key Features
Tap Size
#3
Overall Length
7.72 in
For Use With
Tap Collets
Sleeve Dia.
3.07 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSK63A-TC1375-7.72
Zoro #
G2047066
UPC #
-
Country of Origin
Japan
Dimensions
Tap Size
#3
Overall Length
7.72 in
Sleeve Dia.
3.07 in
Tooling Size
HSK63A
Shank Length
7 23/32 in
Shank Taper Size
HSK63A
Shank Diameter
3 1/16 in
Tap Size - Maximum
1 3/8 in
Tap Size - Minimum
1/2 in
Details
Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Compression
0.79 in
Tapping Style
Tension & Compression
Description
Tap Holder, Tap Size #3, Tooling Size HSK63A, Overall Length 7.72 In., Sleeve Dia. 3.07 In., Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.