This item is Discontinued.

Lyndex-Nikken Tap Holder, #3, NMTB50, 7.73in Length N5005-1375-7.73

Tap Holder, #3, NMTB50, 7.73in Length (Discontinued)

  • Mfr # N5005-1375-7.73
  • Zoro # G2046226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5005-1375-7.73
Zoro #
G2046226
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#3
Overall Length
7.73 in
Tooling Size
NMTB50
Sleeve Dia.
2.87 in

Details

Item
Tap Holder
For Use With
Tap Collets
Construction
Steel

Description

Tap Holder, Tap Size #3, Tooling Size NMTB50, Overall Length 7.73 in, Sleeve Dia. 2.87 in, Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.