Lyndex-Nikken
Tap Holder/Straight Shank, #1, 8.13in L.
Mfr # S1205-0562-8.13
Zoro # G2045970
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 8.13 in
- Sleeve Dia. 1.25 in
- Tooling Size 1-1/4 in
- Construction Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- PARLEC End Mill Holder, CAT40, Bore Dia. 32mm (C40-M32EM4)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP Spring Centered Tap Guide (3906-0220)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- Lyndex-Nikken Tap Holders