This item is Discontinued.

Lyndex-Nikken Tap Holder/Weldon S, #1, 3/4in, 6.36in L W7505-0562-6.36

Tap Holder/Weldon S, #1, 3/4in, 6.36in L (Discontinued)

  • Mfr # W7505-0562-6.36
  • Zoro # G2045079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W7505-0562-6.36
Zoro #
G2045079
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#1
Overall Length
6.36 in
Tooling Size
3/4 in
Sleeve Dia.
1.25 in
Shank Length
2 1/32 in
Tap Size - Maximum
9/16 in
Tap Size - Minimum
#0

Details

Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Tapping Style
Tension & Compression
Compression
0.39 in

Description

Tap Holder/Weldon Shank, Tap Size #1, Tooling Size 3/4 In., Overall Length 6.36 In., Sleeve Dia. 1.25 In., Construction Steel, For Use With Tap Collets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.