Shop All Tap Holders
Lyndex-Nikken
Tap Holder/Weldon Shank, #2, 7.83in L.
Mfr # W1005-0875-7.83
Zoro # G2045289
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 7.83 in
- Tooling Size 1 in
- Construction Steel
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # W1005-0875-7.83
- Zoro # G2045289
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 7.83 in |
Tooling Size | 1 in |
Sleeve Dia. | 2.0 in |
Details
Description
Tap Holder/Weldon Shank, Tap Size #2, Tooling Size 1 in, Overall Length 7.83 in, Sleeve Dia. 2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 48207490 SDS Bit Assortment (48-20-7490)
- WESTWARD Alloy Steel Die 1 In Width, 3/8-16 UNC (CCT1060-71)
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- Lyndex-Nikken Tap Holders