Shop All Tap Holders
Lyndex-Nikken
Tap Holder/Weldon Shank, #2, 8.24in L.
Mfr # W1505-0875-8.24
Zoro # G2045130
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 8.24 in
- Sleeve Dia. 2.0 in
- For Use With Tap Collets
- Tooling Size 1-1/2 in
Product Information
- Brand Lyndex-Nikken
- MFR # W1505-0875-8.24
- Zoro # G2045130
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 8.24 in |
Sleeve Dia. | 2.0 in |
Tooling Size | 1-1/2 in |
Details
Description
Tap Holder/Weldon Shank, Tap Size #2, Tooling Size 1-1/2 in, Overall Length 8.24 in, Sleeve Dia. 2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- RIDGID Pkg Of, 5 Screws W/ Washers, Pk5 (48288)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 10mm-1.50 (9740)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- GEARWRENCH Small Tap Adapter (KDS3882)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- Lyndex-Nikken Tap Holders