Shop All Tap Holders
Lyndex-Nikken
Tap Holder/Weldon Shank CLNT, #1, 4.88in L
Mfr # W1205-0562-4.88(C)
Zoro # G2045219
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 4.88 in
- Tooling Size 1-1/4 in
- For Use With Tap Collets
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # W1205-0562-4.88(C)
- Zoro # G2045219
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 4.88 in |
Tooling Size | 1-1/4 in |
Sleeve Dia. | 1.57 in |
Details
Description
Tap Holder/Weldon Shank Coolant, Tap Size #1, Tooling Size 1-1/4 in, Overall Length 4.88 in, Sleeve Dia. 1.57 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (5 Pk) (48-00-5093)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBLKIT)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- Lyndex-Nikken Tap Holders