Lyndex-Nikken
Tap Holder/Weldon Shank CLNT, #2, 6.30in L
Mfr # W1005-0875-6.3(C)
Zoro # G2045298
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 6.3 in
- Sleeve Dia. 2.2 in
- Tooling Size 1 in
- Construction Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- Lyndex-Nikken Tap Holders