Shop All Tap Holders
Lyndex-Nikken
Tap Holder/Weldon Shank CLNT, #2, 6.30in L
Mfr # W1205-0875-6.3(C)
Zoro # G2045191
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 6.3 in
- Tooling Size 1-1/4 in
- For Use With Tap Collets
- Sleeve Dia. 2.2 in
Product Information
- Brand Lyndex-Nikken
- MFR # W1205-0875-6.3(C)
- Zoro # G2045191
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 6.3 in |
Tooling Size | 1-1/4 in |
Sleeve Dia. | 2.2 in |
Details
Description
Tap Holder/Weldon Shank Coolant, Tap Size #2, Tooling Size 1-1/4 in, Overall Length 6.3 in, Sleeve Dia. 2.2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Shafts, Shaft, Plunger (92797)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- PROTO Velocity Top Chest, 8 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08BL)
- DEWALT Scroll Saw Stand (DW7880)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- Lyndex-Nikken Tap Holders