Tapping Collet, No 2, 12.50x10in
Mfr # SE2-12.5X10.0
Zoro # G0537035
product price:Â $89.55
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Coolant Through
No
Tap Size
M16
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE2-12.5X10.0
Zoro #
G0537035
UPC #
-
Country of Origin
Italy
Dimensions
Size
12.500" x 10 "
Tap Size
M16
Head Dia.
1.9800 in
Clamping Hole Length
27/64 in
Max. Body Dia.
12.50mm
Max. Bore Dia.
1.2200 in
Overall Length
1 51/64 in
Outside Diameter - Maximum
1.98 in
Details
Item
Collet
Collet Series
#2
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Collet Type
PosiDrv Rigid Tap
Standards
ISO
Face Shape
Round
Measurement System
Inch
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M16, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.