Tapping Collet, No 2, 3.50 0x2.7in
Mfr # SE2-3.5X2.7
Zoro # G0536938
product price:Â $89.55
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Tap Size
M3, M5
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE2-3.5X2.7
Zoro #
G0536938
UPC #
-
Country of Origin
Italy
Dimensions
Size
3.500" x 2.700"
Tap Size
M3, M5
Max. Bore Dia.
1.2200 in
Clamping Hole Length
27/64 in
Head Dia.
1.9800 in
Max. Body Dia.
3.50mm
Overall Length
1 51/64 in
Outside Diameter - Maximum
1.98 in
Details
Item
Collet
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
Standards
DIN 371, DIN 376
Collet Type
PosiDrv Rigid Tap
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M3, M5, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.