
Tapping Collet, No 1, M6 Tap Sz, 6x4.50in
Mfr # SE1-6.0X4.5
Zoro # G0537209
product price: $55.99
/eaKey Features
Collet Series
#1
Tap Size
M6
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE1-6.0X4.5
Zoro #
G0537209
UPC #
-
Country of Origin
Italy
Dimensions
Size
6" x 4.500"
Tap Size
M6
Head Dia.
1.1800 in
Clamping Hole Length
9/32 in
Max. Bore Dia.
3/4 in
Max. Body Dia.
6.00mm
Overall Length
1 1/8 in
Outside Diameter - Maximum
1.18 in
Details
Item
Collet
Collet Series
#1
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Collet Type
PosiDrv Rigid Tap
Standards
JIS
Measurement System
Inch
Face Shape
Round
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M6, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.