Tapping Collet, No 2, M7, M8 Tap Sz6.20x5 in
Mfr # SE2-6.2X5.0
Zoro # G0536868
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Tap Size
M7, M8
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE2-6.2X5.0
Zoro #
G0536868
UPC #
-
Country of Origin
Italy
Dimensions
Size
6.2mm x 5mm
Tap Size
M7, M8
Head Dia.
1.9800 in
Max. Bore Dia.
1.2200 in
Clamping Hole Length
27/64 in
Max. Body Dia.
6.20mm
Overall Length
1 51/64 in
Outside Diameter - Maximum
1.98 in
Details
Item
Collet
Collet Series
#2
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Standards
JIS
Collet Type
PosiDrv Rigid Tap
Face Shape
Round
Measurement System
Inch
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M7, M8, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.