Tapping Collet, No 2, M7 Tap Sz, 7.1x5.60 in
Mfr # SE2-7.1X5.6
Zoro # G0536831
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
For Use With
Tap Holders
Tap Size
M7
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE2-7.1X5.6
Zoro #
G0536831
UPC #
-
Country of Origin
Italy
Dimensions
Size
7.1" x 5.600 "
Tap Size
M7
Head Dia.
1.9800 in
Max. Body Dia.
7.10mm
Max. Bore Dia.
1.2200 in
Clamping Hole Length
27/64 in
Overall Length
1 51/64 in
Outside Diameter - Maximum
1.98 in
Details
Item
Collet
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Standards
ISO
Measurement System
Inch
Collet Type
PosiDrv Rigid Tap
Face Shape
Round
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M7, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.