Torque Control Tap Collet, No 2, 10x8in
Mfr # SES2-10.0X8.0
Zoro # G0536396
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Tap Size
M10
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SES2-10.0X8.0
Zoro #
G0536396
UPC #
-
Country of Origin
Italy
Dimensions
Size
10" x 8"
Tap Size
M10
Clamping Hole Length
1 11/32 in
Max. Bore Dia.
1.2200 in
Max. Body Dia.
10.00mm
Head Dia.
1.9900 in
Overall Length
2 23/32 in
Outside Diameter - Maximum
1.99 in
Details
Item
Collet
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
Collet Type
TorqCon Tap
Standards
ISO
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size M10, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.