Torque Control Tap Collet, No 3, M33, M36Sz
Mfr # SES3-25.0X20.0
Zoro # G0536116
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Tap Size
M33, M36
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SES3-25.0X20.0
Zoro #
G0536116
UPC #
-
Country of Origin
Italy
Dimensions
Size
25mm x 20mm
Tap Size
M33, M36
Max. Bore Dia.
1.8900 in
Clamping Hole Length
1 49/64 in
Head Dia.
2.8300 in
Max. Body Dia.
25.00mm
Outside Diameter - Maximum
2.83 in
Details
Item
Collet
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
TorqCon Tap
Measurement System
Inch
Standards
ISO
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size M33, M36, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.