Torque Control Tap Collet, No 1, 4x3.20in
Mfr # SES1-4.0X3.2
Zoro # G0536545
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#1
Coolant Through
No
Tap Size
M3
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SES1-4.0X3.2
Zoro #
G0536545
UPC #
-
Country of Origin
Italy
Dimensions
Size
4" x 3.200"
Tap Size
M3
Head Dia.
1.2800 in
Max. Bore Dia.
3/4 in
Max. Body Dia.
4.00mm
Clamping Hole Length
63/64 in
Overall Length
1 29/32 in
Outside Diameter - Maximum
1.28 in
Details
Item
Collet
Collet Series
#1
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
TorqCon Tap
Standards
JIS
Face Shape
Round
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size M3, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.