Torque Control Tap Collet, No 2, 11/16inSz
Mfr # T10-044
Zoro # G0534585
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Tap Size
11/16"
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10-044
Zoro #
G0534585
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.542" x 0.406"
Tap Size
11/16"
Head Dia.
1.9900 in
Clamping Hole Length
1 11/32 in
Max. Body Dia.
0.5420 in
Max. Bore Dia.
1.2200 in
Outside Diameter - Maximum
1.99 in
Details
Item
Collet
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
PosiDrv Rigid Tap
Standards
US Standards
Measurement System
Inch
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size 11/16 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.