Torque Control Tap Collet, No 2, M10 Tap Sz
Mfr # SES2-7.0X5.5
Zoro # G0536265
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Tap Size
M10
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SES2-7.0X5.5
Zoro #
G0536265
UPC #
-
Country of Origin
Italy
Dimensions
Size
7mm x 5.5mm
Tap Size
M10
Head Dia.
1.9900 in
Clamping Hole Length
1 11/32 in
Max. Bore Dia.
1.2200 in
Max. Body Dia.
7.00mm
Overall Length
2 23/32 in
Outside Diameter - Maximum
1.99 in
Details
Item
Collet
Collet Series
#2
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
TorqCon Tap
Face Shape
Round
Standards
DIN 371, DIN 376
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size M10, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.