Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Control Tap Collet, No 2, M12, M9Sz

  • Mfr # SES2-9.0X7.1

  • Zoro # G0536229


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Collet Series
#2
Size
9mm x 7.1mm
Coolant Through
No
Tap Size
M12, M9
For Use With
Taps: M9, M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES2-9.0X7.1
Zoro #
G0536229
UPC #
-
Country of Origin
Italy

Dimensions

Size
9mm x 7.1mm
Tap Size
M12, M9
Max. Bore Dia.
1.2200 in
Max. Body Dia.
9.00mm
Clamping Hole Length
1 11/32 in
Head Dia.
1.9900 in
Overall Length
2 23/32 in
Outside Diameter - Maximum
1.99 in

Details

Item
Collet
Collet Series
#2
Coolant Through
No
For Use With
Taps: M9, M12
Coolant Fed
Non-Coolant Through
Standards
ISO
Measurement System
Inch
Collet Type
TorqCon Tap
Face Shape
Round
Product Type
Tap Collet
Series
TAPC

Description

Collet, Tap Size M12, M9, Coolant Fed Non-Coolant Through, For Use With Taps: M9, M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.