Zoro Homepage

Torque Control Tap Collet, No 2, M3, M5Sz

  • Mfr # SES2-3.5X2.7

  • Zoro # G0536299


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Collet Series
#2
Tap Size
M3, M5
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES2-3.5X2.7
Zoro #
G0536299
UPC #
-
Country of Origin
Italy

Dimensions

Size
3.5mm x 2.7mm
Tap Size
M3, M5
Max. Body Dia.
3.50mm
Max. Bore Dia.
1.2200 in
Head Dia.
1.9900 in
Clamping Hole Length
1 11/32 in
Overall Length
2 23/32 in
Outside Diameter - Maximum
1.99 in

Details

Item
Collet
Collet Series
#2
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
TorqCon Tap
Face Shape
Round
Standards
DIN 371, DIN 376
Product Type
Tap Collet
Series
TAPC

Description

Collet, Tap Size M3, M5, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.