Zoro Homepage

Torque Control Tap Collet, No 3, 1-3/8inSz

  • Mfr # T15-088

  • Zoro # G0534427


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Collet Series
#3
Tap Size
1-3/8"
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-088
Zoro #
G0534427
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.108" x 0.831"
Tap Size
1-3/8"
Max. Body Dia.
1.1080 in
Max. Bore Dia.
1.8900 in
Clamping Hole Length
1 49/64 in
Head Dia.
2.8300 in
Outside Diameter - Maximum
2.83 in

Details

Item
Collet
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Collet Type
PosiDrv Rigid Tap
Measurement System
Inch
Standards
US Standards
Face Shape
Round
Product Type
Tap Collet
Series
TAPC

Description

Collet, Tap Size 1-3/8 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.