Torque Control Tap Collet, No 3, 13/16Sz
Mfr # T15-052
Zoro # G0534515
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#3
For Use With
Tap Holders
Coolant Through
No
Tap Size
13/16
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15-052
Zoro #
G0534515
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.652" x 0.489"
Tap Size
13/16
Clamping Hole Length
1 49/64 in
Max. Bore Dia.
1.8900 in
Max. Body Dia.
0.6520 in
Head Dia.
2.8300 in
Outside Diameter - Maximum
2.83 in
Details
Item
Collet
Collet Series
#3
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
PosiDrv Rigid Tap
Standards
US Standards
Measurement System
Inch
Face Shape
Round
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size 13/16, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.