Torque Control Tap Collet, No 3, 7/8inSz
Mfr # T15-056
Zoro # G0534506
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#3
For Use With
Tap Holders
Tap Size
7/8"
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15-056
Zoro #
G0534506
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.697" x 0.523"
Tap Size
7/8"
Clamping Hole Length
1 49/64 in
Max. Bore Dia.
1.8900 in
Head Dia.
2.8300 in
Max. Body Dia.
0.6970 in
Outside Diameter - Maximum
2.83 in
Details
Item
Collet
Collet Series
#3
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Standards
US Standards
Collet Type
PosiDrv Rigid Tap
Face Shape
Round
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size 7/8 In., Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.