Torque Ctrl Tap Collet, No 1, 2.80x2.10in
Mfr # SES1-2.8X2.1
Zoro # G0536579
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#1
Tap Size
M2, M2.2, M2.5, M4
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SES1-2.8X2.1
Zoro #
G0536579
UPC #
-
Country of Origin
Italy
Dimensions
Size
2.800" x 2.100"
Tap Size
M2, M2.2, M2.5, M4
Clamping Hole Length
63/64 in
Max. Body Dia.
2.80mm
Head Dia.
1.2800 in
Max. Bore Dia.
3/4 in
Overall Length
1 29/32 in
Outside Diameter - Maximum
1.28 in
Details
Item
Collet
Collet Series
#1
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Standards
DIN 371, DIN 376
Measurement System
Inch
Collet Type
TorqCon Tap
Face Shape
Round
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size M2, M2.2, M2.5, M4, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.