Portable Cord, 26 AWG, 8 C, Silver, 1000 ft
- Mfr # F8LC-CU26BC-SS
- Zoro # G1058767
product price:Â
$
0.41
/ea
Sold in multiples of 25 for
$10.25
Key Features
Wire Size
26 AWG
Number of Conductors
8
Jacket Color
Silver
Length
1000 ft
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8LC-CU26BC-SS
- Zoro #
- G1058767
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Portable Cord
- Number of Conductors
- 8
- Jacket Color
- Silver
- Conductor Material
- Copper
Dimensions
- Wire Size
- 26 AWG
- Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.