This item is Discontinued.

Lyon 84" Started Open Shelving, Steel DD8031SGLV

84" Started Open Shelving, Steel (Discontinued)

  • Mfr # DD8031SGLV
  • Zoro # G3337437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8031SGLV
Zoro #
G3337437
UPC #
694049288255
Country of Origin
United States

Dimensions

Overall Height
84"
Overall Width
36"
Overall Depth
18"
Width
36"
Height
84"
Depth
18"

Details

Item
Metal Shelving
Shelving Type
Starter
Shelving Style
Open
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
7
Shelving Gauge
18
Shelving Post Gauge
16
Finish
Galvanized
Shelf Capacity
650 lb.
Assembled/Unassembled
Unassembled
Shelf Adjustments
1-1/2"
Color
Dove Gray
Includes
(7) Galnavized Shelves, (4) Posts, (28) Clips, (3) Braces
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Drawers
0
Finish - Shelving and Racks
Galvanized
Item - Shelving
Metal Shelving
Number of Shelves
6
Material
Steel
Green Certification or Other Recognition
GREENGUARD Gold
Gauge
18

Description

Metal Shelving, Starter, Open, Industrial, Shelving Gauge 18, Overall Width 36 In., Overall Depth 18 In., Overall Height 84 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 7, Shelf Capacity 650 lb., Dove Gray, Unassembled, Shelving Post Gauge 16, 1-1/2 In., Finish - Shelving and Racks Galvanized, Includes (7) Galnavized Shelves, (4) Posts, (28) Clips, (3) Braces, Shelf Style Solid, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.