This item is Discontinued.

Lyon 84" Started Open Shelving, Steel DD8041SGLV

84" Started Open Shelving, Steel (Discontinued)

  • Mfr # DD8041SGLV
  • Zoro # G3337446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8041SGLV
Zoro #
G3337446
UPC #
694049288576
Country of Origin
United States

Dimensions

Overall Height
84"
Overall Width
36"
Overall Depth
18"
Depth
18"
Height
84"
Width
36"

Details

Item
Metal Shelving
Shelving Type
Starter
Shelving Style
Open
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
6
Shelving Gauge
18
Shelving Post Gauge
16
Finish
Galvanized
Shelf Capacity
650 lb.
Assembled/Unassembled
Unassembled
Shelf Adjustments
1-1/2"
Color
Dove Gray
Finish - Shelving and Racks
Galvanized
Gauge
18
Material
Steel
Includes
(6) Galnavized Shelves, (4) Posts, (24) Clips, (3) Braces
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
Number of Shelves
6

Description

Metal Shelving, Dove Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 18, Number of Drawers 0, Includes (6) Galnavized Shelves, (4) Posts, (24) Clips, (3) Braces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.